text.skipToContent text.skipToNavigation


5000-04-04

Pipe

Item #100142924
each

Alternate Products

Product details

  • Coupling w/ 1/4" Female Pipe x 1/4" Female Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1/4 NPT(f)
Material Steel
SAE Reference No. 140138
Overall Length 1.13 in
Female Pipe Size 1/4 in
Type Female Coupling
Female Pipe Size A1 1/4 in
C Hex 3/4 in
Weight 0.06 LB

You May Also Like