Product details
- Coupling w/ 3/8" Female Pipe x 3/8" Female Pipe
- Stainless Steel
Specifications
Fitting Type | Straight |
C Hex | 7/8 in |
No. of Ends | 2 |
Overall Length | 1.13 in |
Fitting Description | Coupling |
Material | Stainless Steel |
SAE Reference No. | 140138 |
End Types | NPT - All Ends |
Female Pipe Size | 3/8 in |
Type | Female Coupling |
End Size | 3/8 NPT(f) |
Female Pipe Size A1 | 3/8 in |
Weight | 0.095 LB |