Product details
- Coupling w/ 1/2" Female Pipe x 1/8" Female Pipe
Specifications
Fitting Type | Straight |
End Types | NPT - All Ends |
End Size | 1/8 NPT(f), 1/2 NPT(f) |
Overall Length | 1.5 in |
No. of Ends | 2 |
SAE Reference No. | 140138 |
Fitting Description | Coupling |
Material | Steel |
Female Pipe Size A1 | 1/8 in |
Female Pipe Size | 1/2 in |
C Hex | 1 1/8 in |
Weight | 0.26 LB |