text.skipToContent text.skipToNavigation


5000-08-04-SS

Pipe

Item #100142934
each

Alternate Products

Product details

  • Coupling w/ 1/2" Female Pipe x 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1/2 NPT(f)
1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 1 1/2 in
Female Pipe Size 1/2 in
Type Female Coupling
Female Pipe Size A1 1/4 in
C Hex 1 1/8 in
Weight 0.28 LB

You May Also Like