text.skipToContent text.skipToNavigation


5000-08-06-SS

Pipe

Item #100142936
each

Alternate Products

Product details

  • Coupling w/ 1/2" Female Pipe x 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1/2 NPT(f)
3/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 1 1/2 in
Female Pipe Size 1/2 in
Type Female Coupling
Female Pipe Size A1 3/8 in
C Hex 1 1/8 in
Weight 0.26 LB

You May Also Like