text.skipToContent text.skipToNavigation


5000-12-08

Pipe

Item #100142941

Alternate Products

Product details

  • Coupling w/ 3/4" Female Pipe x 1/2" Female Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1/2 NPT(f)
3/4 NPT(f)
Material Steel
SAE Reference No. 140138
Overall Length 1.53 in
Female Pipe Size 3/4 in
Type Female Coupling
Female Pipe Size A1 1/2 in
C Hex 1 3/8 in
Weight 0.38 LB

You May Also Like