text.skipToContent text.skipToNavigation


5000-12-12-SS

Pipe

Item #100142944
each
    Shipment Options

Alternate Products

Product details

  • Coupling w/ 3/4" Female Pipe x 3/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 3/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 1.53 in
Female Pipe Size 3/4 in
Type Female Coupling
Female Pipe Size A1 3/4 in
C Hex 1 3/8 in
Weight 0.4 LB

You May Also Like