Product details
- Coupling w/ 3/4" Female Pipe x 1/2" Female Pipe
Specifications
End Types | NPT - All Ends |
End Size | 1/2 NPT(f), 1 NPT(f) |
Female Pipe Size | 3/4 in |
No. of Ends | 2 |
Material | Steel |
Overall Length | 1.89 in |
Female Pipe Size A1 | 1/2 in |
Fitting Description | Coupling |
Type | Female Coupling |
C Hex | 1 5/8 in |
Fitting Type | Straight |
SAE Reference No. | 140138 |
Weight | 0.64 LB |