text.skipToContent text.skipToNavigation


5000-16-16-SS

Pipe

Item #100142949
each

Product details

  • Coupling w/ 3/4" Female Pipe x 1" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 1.89 in
Female Pipe Size 3/4 in
Type Female Coupling
Female Pipe Size A1 1 in
C Hex 1 5/8 in
Weight 0.492 LB

You May Also Like