Product details
- Coupling w/ 1 1/4" Female Pipe x 1" Female Pipe
Specifications
Type | Female Coupling |
Fitting Description | Coupling |
Material | Steel |
Female Pipe Size | 1 1/4 in |
C Hex | 2 in |
End Types | NPT - All Ends |
End Size | 1 NPT(f), 1 1/4 NPT(f) |
SAE Reference No. | 140138 |
Overall Length | 1.93 in |
Female Pipe Size A1 | 1 in |
Fitting Type | Straight |
No. of Ends | 2 |
Weight | 0.888 LB |