text.skipToContent text.skipToNavigation


5000-24-20-SS

Pipe

Item #100142955
each
    Shipment Options

Product details

  • Coupling w/ 1 1/2" Female Pipe x 1 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 1 1/2 NPT(f)
1 1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 1.93 in
Female Pipe Size 1 1/2 in
Type Female Coupling
Female Pipe Size A1 1 1/4 in
C Hex 2 3/8 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison