text.skipToContent text.skipToNavigation


5000-32-32-SS

Pipe

Item #100142959
each
    Shipment Options

Product details

  • Coupling w/ 2" Female Pipe x 2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Coupling
End Size 2 NPT(f)
Material Stainless Steel
SAE Reference No. 140138
Overall Length 1.96 in
Female Pipe Size 2 in
Type Female Coupling
Female Pipe Size A1 2 in
C Hex 2 7/8 in
Weight 1.457 LB

You May Also Like