text.skipToContent text.skipToNavigation


5304-04-SS

Pipe

Item #100142960
each
    Shipment Options

Product details

  • Male Pipe to Butt Weld Connector
  • 1/4" Male Pipe to 1/4" Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Weld-On
Fitting Type Straight
Fitting Description Male Pipe to Butt Weld Connector
End Size 1/4 Weld-On(f)
1/4 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.197 in
Pipe Size 1/4 in
Pipe I.D. 1/4 in
C Hex 9/16 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison