text.skipToContent text.skipToNavigation


5304-06-SS

Pipe

Item #100142961
each
    Shipment Options

Product details

  • Male Pipe to Butt Weld Connector
  • 3/8" Male Pipe to 3/8" Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Weld-On
Fitting Type Straight
Fitting Description Male Pipe to Butt Weld Connector
End Size 3/8 Weld-On(f)
3/8 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1 1/4 in
Pipe Size 3/8 in
Pipe I.D. 3/8 in
C Hex 11/16 in
Weight 0.0 LB

You May Also Like