text.skipToContent text.skipToNavigation


5304-08-SS

Pipe

Item #100142962
each

Product details

  • Male Pipe to Butt Weld Connector
  • 1/2" Male Pipe to 1/2" Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Weld-On
Fitting Type Straight
Fitting Description Male Pipe to Butt Weld Connector
End Size 1/2 NPT(m)
1/2 Weld-On(f)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.438 in
Pipe Size 1/2 in
Pipe I.D. 1/2 in
C Hex 7/8 in
Weight 0.0 LB

You May Also Like