text.skipToContent text.skipToNavigation


5304-12-SS

Pipe

Item #100142963
each

Product details

  • Male Pipe to Butt Weld Connector
  • 3/4" Male Pipe to 3/4" Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Weld-On
Fitting Type Straight
Fitting Description Male Pipe to Butt Weld Connector
End Size 3/4 NPT(m)
3/4 Weld-On(f)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1 1/2 in
Pipe Size 3/4 in
Pipe I.D. 3/4 in
C Hex 1 1/16 in
Weight 0.0 LB

You May Also Like