text.skipToContent text.skipToNavigation


5304-16-SS

Pipe

Item #100142964
each
    Shipment Options

Product details

  • Male Pipe to Butt Weld Connector
  • 1" Male Pipe to 1" Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & Weld-On
Fitting Type Straight
Fitting Description Male Pipe to Butt Weld Connector
End Size 1 NPT(m)
1 Weld-On(f)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.7 in
Pipe Size 1 in
Pipe I.D. 1 in
C Hex 1 5/16 in
Weight 0.0 LB

You May Also Like