text.skipToContent text.skipToNavigation


5404-02-02-SS

Pipe

Item #100142973
each
    Shipment Options

Alternate Products

Product details

  • Hex Nipple w/ 1/8" Male Pipe to 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140137
Overall Length 1.06 in
Male Pipe Size 1/8 in
Male Pipe Size A1 1/8 in
C Hex 7/16 in
Weight 0.05 LB

You May Also Like