Product details
- Hex Nipple w/ 3/8" Male Pipe x 1/8" Male Pipe
Specifications
End Types | NPT - All Ends |
Material | Steel |
No. of Ends | 2 |
C Hex | 11/16 in |
Fitting Type | Straight |
Male Pipe Size A1 | 1/8 in |
Male Pipe Size | 3/8 in |
Fitting Description | Hex Nipple |
Overall Length | 1.265 in |
SAE Reference No. | 140137 |
End Size | 1/8 NPT(m), 3/8 NPT(m) |
Weight | 0.093 LB |