text.skipToContent text.skipToNavigation


5404-06-06-SS

Pipe

Item #100142985
each
    Shipment Options

Alternate Products

Product details

  • Hex Nipple w/ 3/8" Male Pipe to 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 3/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140137
Overall Length 1.45 in
Male Pipe Size 3/8 in
Male Pipe Size A1 3/8 in
C Hex 11/16 in
Weight 0.09 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison