text.skipToContent text.skipToNavigation


5404-08-06-B

Pipe

Item #100142989
each

Product details

  • Hex Nipple w/ 1/2" Male Pipe x 3/8" Male Pipe
  • Brass

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 3/8 NPT(m)
1/2 NPT(m)
Material Brass
SAE Reference No. 140137
Overall Length 1.7 in
Male Pipe Size 1/2 in
Male Pipe Size A1 3/8 in
C Hex 7/8 in
Weight 0.093 LB

You May Also Like