text.skipToContent text.skipToNavigation


5404-08-08-SS

Pipe

Item #100142992
each
    Shipment Options

Alternate Products

Product details

  • Hex Nipple w/ 1/2" Male Pipe to 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 140137
Overall Length 1.89 in
Male Pipe Size 1/2 in
Male Pipe Size A1 1/2 in
C Hex 7/8 in
Weight 0.181 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison