Product details
- Hex Nipple w/ 3/4" Male Pipe x 1/4" Male Pipe
Specifications
Fitting Description | Hex Nipple |
Material | Steel |
End Size | 1/4 NPT(m), 3/4 NPT(m) |
No. of Ends | 2 |
End Types | NPT - All Ends |
Fitting Type | Straight |
Male Pipe Size A1 | 1/4 in |
C Hex | 1 1/8 in |
Overall Length | 1.77 in |
SAE Reference No. | 140137 |
Male Pipe Size | 3/4 in |
Weight | 0.31 LB |