text.skipToContent text.skipToNavigation


5404-12-12-B

Pipe

Item #100142999
each
    Shipment Options

Product details

  • Hex Nipple w/ 3/4" Male Pipe x 3/4" Male Pipe
  • Brass

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 3/4 NPT(m)
Material Brass
SAE Reference No. 140137
Overall Length 1.96 in
Male Pipe Size 3/4 in
Male Pipe Size A1 3/4 in
C Hex 1 1/8 in
Weight 0.0 LB

You May Also Like