text.skipToContent text.skipToNavigation


5404-12-12-SS

Pipe

Item #100143000
each
    Shipment Options

Alternate Products

Product details

  • Hex Nipple w/ 3/4" Male Pipe to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 3/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140137
Overall Length 1.96 in
Male Pipe Size 3/4 in
Male Pipe Size A1 3/4 in
C Hex 1 1/8 in
Weight 0.26 LB

You May Also Like