text.skipToContent text.skipToNavigation


5404-16-04

Pipe

Item #100143001
each
    Shipment Options

Product details

  • Hex Nipple w/ 1" Male Pipe x 1/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1 NPT(m)
1/4 NPT(m)
Material Steel
SAE Reference No. 140137
Overall Length 1.96 in
Male Pipe Size 1 in
Male Pipe Size A1 1/4 in
C Hex 1 3/8 in
Weight 0.343 LB

You May Also Like