text.skipToContent text.skipToNavigation


5404-16-08-SS

Pipe

Item #100143004
each
    Shipment Options

Product details

  • Hex Nipple w/ 1" Male Pipe to 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1/2 NPT(m)
1 NPT(m)
Material Stainless Steel
SAE Reference No. 140137
Overall Length 2.15 in
Male Pipe Size 1 in
Male Pipe Size A1 1/2 in
C Hex 1 3/8 in
Weight 0.49 LB

You May Also Like