text.skipToContent text.skipToNavigation


5404-16-12-SS

Pipe

Item #100143006
each

Product details

  • Hex Nipple w/ 1" Male Pipe to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1 NPT(m)
3/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140137
Overall Length 2.156 in
Male Pipe Size 1 in
Male Pipe Size A1 3/4 in
C Hex 1 3/8 in
Weight 0.436 LB

You May Also Like