text.skipToContent text.skipToNavigation


5404-16-16-B

Pipe

Item #100143008
each
    Shipment Options

Product details

  • Hex Nipple w/ 1" Male Pipe x 1" Male Pipe
  • Brass

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1 NPT(m)
Material Brass
SAE Reference No. 140137
Overall Length 2.34 in
Male Pipe Size 1 in
Male Pipe Size A1 1 in
C Hex 1 3/8 in
Weight 0.431 LB

You May Also Like