text.skipToContent text.skipToNavigation


5404-16-16

Pipe

Item #100143007
each
    Shipment Options

Alternate Products

Product details

  • Hex Nipple w/ 1" Male Pipe x 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1 NPT(m)
Material Steel
SAE Reference No. 140137
Overall Length 2.34 in
Male Pipe Size 1 in
Male Pipe Size A1 1 in
C Hex 1 3/8 in
Weight 0.4 LB

You May Also Like