text.skipToContent text.skipToNavigation


5404-24-12

Pipe

Item #100143015
each
    Shipment Options

Product details

  • Hex Nipple w/ 1 1/2" Male Pipe x 3/4" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 3/4 NPT(m)
1 1/2 NPT(m)
Material Steel
SAE Reference No. 140137
Overall Length 2.38 in
Male Pipe Size 1 1/2 in
Male Pipe Size A1 3/4 in
C Hex 2 in
Weight 0.813 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison