text.skipToContent text.skipToNavigation


5404-24-16

Pipe

Item #100143016
each

Product details

  • Hex Nipple w/ 1 1/2" Male Pipe x 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 1 NPT(m)
1 1/2 NPT(m)
Material Steel
SAE Reference No. 140137
Overall Length 2.56 in
Male Pipe Size 1 1/2 in
Male Pipe Size A1 1 in
C Hex 2 in
Weight 1.16 LB

You May Also Like