text.skipToContent text.skipToNavigation


5404-32-16

Pipe

Item #100143021
each

Product details

  • Hex Nipple w/ 2" Male Pipe x 1" Male Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 2 NPT(m)
1 NPT(m)
Material Steel
SAE Reference No. 140137
Overall Length 2.71 in
Male Pipe Size 2 in
Male Pipe Size A1 1 in
C Hex 2 1/2 in
Weight 0.5 LB

You May Also Like