Product details
- Hex Nipple w/ 2" Male Pipe to 1 1/2" Male Pipe
- Stainless Steel
Specifications
Fitting Type | Straight |
No. of Ends | 2 |
Fitting Description | Hex Nipple |
Male Pipe Size | 2 in |
Male Pipe Size A1 | 1 1/2 in |
End Types | NPT - All Ends |
SAE Reference No. | 140137 |
End Size | 1 1/2 NPT(m), 2 NPT(m) |
Material | Stainless Steel |
Overall Length | 2.76 in |
C Hex | 2 1/2 in |
Weight | 0.815 LB |