text.skipToContent text.skipToNavigation


5404-32-32-SS

Pipe

Item #100143026

Product details

  • Hex Nipple w/ 2" Male Pipe to 2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Hex Nipple
End Size 2 NPT(m)
Material Stainless Steel
SAE Reference No. 140137
Overall Length 2.82 in
Male Pipe Size 2 in
Male Pipe Size A1 2 in
C Hex 2 1/2 in
Weight 0.815 LB

You May Also Like