text.skipToContent text.skipToNavigation


5404-N-02X0.750

Pipe

Item #100143028
each
    Shipment Options

Product details

  • Long Nipple w/ 1/8" Male Pipe
  • 3/4" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 1/8 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 3/4 in
Pipe Size 1/8 in
Weight 0.025 LB

You May Also Like