Product details
- Long Nipple w/ 1/8" Male Pipe
- 1 1/2" Long
- Stainless Steel
Specifications
Fitting Type | Straight |
Material | Stainless Steel |
Fitting Description | Long Nipple |
End Types | NPT - All Ends |
SAE Reference No. | N/A |
Overall Length | 1.5 in |
No. of Ends | 2 |
Pipe Size | 0.125 in |
End Size | 1/8 NPT(m) |
Weight | 0.05 LB |