text.skipToContent text.skipToNavigation


5404-N-02X1.500

Pipe

Item #100143030

Product details

  • Long Nipple w/ 1/8" Male Pipe
  • 1 1/2" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 1/8 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1 1/2 in
Pipe Size 1/8 in
Weight 0.044 LB

You May Also Like