text.skipToContent text.skipToNavigation


5404-N-02X2.500

Pipe

Item #100143034
each
    Shipment Options

Product details

  • Long Nipple w/ 1/8" Male Pipe
  • 2 1/2" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 1/8 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 2 1/2 in
Pipe Size 1/8 in
Weight 0.07 LB

You May Also Like