text.skipToContent text.skipToNavigation


5404-N-04X3.000-SS

Pipe

Item #100143048
each
    Shipment Options

Product details

  • Long Nipple w/ 1/4" Male Pipe
  • 3" Long
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 1/4 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 3 in
Pipe Size 1/4 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison