text.skipToContent text.skipToNavigation


5404-N-06X2.000-SS

Pipe

Item #100143057
each
    Shipment Options

Product details

  • Long Nipple w/ 3/8" Male Pipe
  • 2" Long
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 3/8 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 2 in
Pipe Size 3/8 in
Weight 0.09 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison