Product details
- Long Nipple w/ 3/8" Male Pipe
- 3 1/2" Long
- Stainless Steel
Specifications
Pipe Size | 0.375 in |
Material | Stainless Steel |
Fitting Description | Long Nipple |
Fitting Type | Straight |
End Size | 3/8 NPT(m) |
SAE Reference No. | N/A |
No. of Ends | 2 |
Overall Length | 3.5 in |
End Types | NPT - All Ends |
Weight | 0.231 LB |