Product details
- Long Nipple w/ 3/8" Male Pipe
- 4" Long
Specifications
Pipe Size | 0.375 in |
Overall Length | 4 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Material | Steel |
SAE Reference No. | N/A |
End Size | 3/8 NPT(m) |
Fitting Type | Straight |
Fitting Description | Long Nipple |
Weight | 0.25 LB |