Product details
- Long Nipple w/ 3/8" Male Pipe
- 5 1/2" Long
Specifications
No. of Ends | 2 |
Fitting Type | Straight |
Fitting Description | Long Nipple |
Overall Length | 5.5 in |
Pipe Size | 0.375 in |
Material | Steel |
SAE Reference No. | N/A |
End Size | 3/8 NPT(m) |
End Types | NPT - All Ends |
Weight | 0.363 LB |