text.skipToContent text.skipToNavigation


5404-N-08X1.375

Pipe

Item #100143066

Product details

  • Long Nipple w/ 1/2" Male Pipe
  • 1 3/8" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 1/2 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1 3/8 in
Pipe Size 1/2 in
Weight 0.121 LB

You May Also Like