Product details
- Long Nipple w/ 1/2" Male Pipe
- 2" Long
Specifications
Fitting Type | Straight |
End Size | 1/2 NPT(m) |
End Types | NPT - All Ends |
Overall Length | 2 in |
Pipe Size | 0.5 in |
No. of Ends | 2 |
Fitting Description | Long Nipple |
Material | Steel |
SAE Reference No. | N/A |
Weight | 0.163 LB |