Product details
- Long Nipple w/ 1/2" Male Pipe
- 2 1/2" Long
Specifications
Overall Length | 2.5 in |
Fitting Type | Straight |
SAE Reference No. | N/A |
No. of Ends | 2 |
End Types | NPT - All Ends |
Material | Steel |
Fitting Description | Long Nipple |
End Size | 1/2 NPT(m) |
Pipe Size | 0.5 in |
Weight | 0.206 LB |