text.skipToContent text.skipToNavigation


5404-N-12X1.375

Pipe

Item #100143078
each
    Shipment Options

Product details

  • Long Nipple w/ 3/4" Male Pipe
  • 1 3/8" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1 3/8 in
Pipe Size 3/4 in
Weight 0.144 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison