text.skipToContent text.skipToNavigation


5404-N-12X3.000

Pipe

Item #100143081
each
    Shipment Options

Product details

  • Long Nipple w/ 3/4" Male Pipe
  • 3" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 3 in
Pipe Size 3/4 in
Weight 0.339 LB

You May Also Like