text.skipToContent text.skipToNavigation


5404-N-12X4.000

Pipe

Item #100143082
each
    Shipment Options

Product details

  • Long Nipple w/ 3/4" Male Pipe
  • 4" Long

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight
Fitting Description Long Nipple
End Size 3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 4 in
Pipe Size 3/4 in
Weight 0.488 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison